Skip to content Skip to navigation menu
DeWaltDWA8031

DWA8031

14" x 1/8" x 20mm Metal Portable Saw Cut-Off Wheel
Item #117181703
DeWaltDWA8031
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Backed by 2 full sheets of fiberglass to withstand extreme use, DEWALT Type 1 Metal Cutting High Speed Wheels feature a high grain concentration for aggressive cutting and smooth-running wheels. A soft formulation delivers fast cuts. Designed for a variety of metal-cutting applications.

features

  • Softer Formulation For Faster Cutting
  • 2 full sheets of thicker fiberglass to withstand extreme applications and hold up to high speeds
  • High grain concentration for aggressive cutting action and smoother running wheels
  • Max Speed 5500 RPM
Weight 2.109 LB
EAN or UPC 885911266499
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison