description
- Abrasive Material: Ceramic. Series: XP Extended Performance. Max. RPM: 13,300 RPM. Abrasive Type: Coated.
features
- Abrasive Material: Ceramic
- Series: XP Extended Performance
- Max. RPM: 13,300 RPM
- Abrasive Type: Coated
| Weight | 0.24 LB |
| EAN or UPC | 885911410588 |

