description
- The DEWALT 9-piece impact driver bit kit is easy to use, durable, and precise, making it an essential bit set for all your fastening needs. It features FlexTorq bits that are designed to bend slightly during use to avoid breakage. They also improve torque, which makes fastening simple and quick. This impact driver bit set also has locking bit holders and strong magnetism. Each bit is also CNC-machined to fit perfectly into screw recesses. These features minimize wobbling and slippage during use, giving you a stable and safe experience while fastening screws and nuts for your professional and do-it-yourself projects. This kit also features a quick-change mechanism, making it a breeze to switch bits. Shop this workshop must-have at Lowes.com today.
features
- Locking bit holder, with quick change mechanism, magnetism and accepts both 1-in and 1/4-in hex-shank accessories
- Compact nut drivers for accessibility, magnetism for fastener retention
- FlexTorq bits engineered for use in impact drivers
- Typical applications include wood and metal
- Includes: (1) 6-in locking bit holder, (1) 3-in locking bit holder, (1) 1/4 x 1-7/8-in compact nut driver, (1) 5/16 x 1-7/8-in compact nut driver, (5) 1-in bit tips
| Weight | 0.443 LB |
| EAN or UPC | 885911568753 |

