Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
DeWaltDWC1KIT-B

DWC1KIT-B

DeWalt 6 Gallon Compressor & Brad Nailer Combo Kit
Item #117181493
DeWaltDWC1KIT-B
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DEWALT DWC1KIT-B brad nailer and compressor combo kit features a DWFP12231 18 gauge brad nailer, and a DWFP55126 compressor. The brad nailer drives 18 gauge nails from 5/8 In. (16 mm) to 2 In. (50 mm) length. This nailer offers a long life, oil-free motor with a tool-free depth-of-drive adjustment with detents for proper setting of nail heads. It also has a tool-free jam release mechanism for easy nail removal. The rear exhaust to help keep contaminates away from work, and a magnesium body delivers strong & lightweight design. It also has a removable non-marring nose tip with on tool storage, and an adjustable belt hook that allows the tool to be kept near the user. The air compressor offers 2.6 SCFM delivered at 90 PSI pump, 6 Gallon (22.7 L) tank and 165 max PSI for long tool runtime and fast recovery (Tested per ISO 1217). The durable oil-free pump provides long maintenance-free operation, and a low 75.5 dBA for a quiet work environment (Tested per ISO 3744). The low 10 Amp draw motor starts easily in cold weather or with extension cord, and it has two regulated, factory installed air couplers to easily support two users. Shroud includes heavy-duty handle, cord wrap and console cover to make unit easy to carry
  • only 30 lbs (13.6 kg) for easy portability. Kit includes: (1) DWFP12231 18 gauge brad nailer, (1) DWFP55126 compressor, air hose with fittings, sample fasteners, and owners manual.

features

  • DWFP12231 Brad nailer drives 18 gauge nails from 5/8 In. to 2 In. length
  • DWFP55126 Compressor offers 2.6 SCFM delivered at 90 PSI pump, 6 Gallon (22.7 L) tank and 165 max PSI
  • Tool-free depth-of-drive adjustment and tool-free jam release
  • Low 75.5 dBA for a quiet work environment
  • Low 10 Amp draw motor starts easily in cold weather with extension cord
Weight 38.55 LB
EAN or UPC 885911385510
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison