Skip to content Skip to navigation menu
DeWaltDWD520

DWD520

1/2" 2 SEED PISTOL GRIP HAMMERDRILL
Item #105075433
DeWaltDWD520
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DWD520, 1/2-in VSR Pistol Grip Hammerdrill can be set to either drill or hammerdrill mode for applying to masonry, wood, or steel. Includes a 2-speed range for high speed drilling or torquing. Soft grip handle and two-finger trigger increases user's comfort and control.

features

  • Patented DEWALT® built motor design generates 50% more power with increased overload protection for added durability
  • Dual mode: hammer drill/drill for versatility in masonry or wood and steel drilling applications
  • 2-Speed range for high-speed drilling or high-torque applications
  • Pistol grip design with soft grip provides increased balance and comfort
  • Independently certified to meet applicable standards
  • 8-Ft cord
  • 3-Year base warranty
  • 56,000-BPM impact mechanism
Weight 7.8 LB
EAN or UPC 885911133326
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison