- 2-Speed Magnetic Drill Press
description
- The DWE1622K 2 In. 2-speed magnetic drill press has a 10 Amp motor with 2 speed settings and overload protection to prevent motor damage. Quick change chuck system allows for tool free change between 3/4 In. Weldon shank and 1/2 In. keyed chuck.
features
- 10 amp motor with 2-speed settings provides optimal performance in a variety of applications
- Overload protection electronics prevent motor damage and excess accessory wear
- Quick change chuck system allows for tool free change between 3/4 In. Weldon shank and 1/2 In. keyed chuck
- Quick release feed handles provide tool free change of handles to either side of the tool
- Magnetic coolant bottle can be placed on either side of tool or on a work surface to allow for a variety of tool orientations
- 4-3/8 In. drill travel offers maximum capacity for heavy duty applications
- Motor height adjustment gives greater range of accessory compatibility
| Weight | 47.6 LB |
| EAN or UPC | 885911375962 |

