- 12A CORDED RECIPROCATING SAW
description
- The DWE305 Reciprocating Saw has a powerful 12 Amp motor with a variable speed trigger that provides up to 2,900 strokes per minute with a 1-1/8-in stroke length for fast cutting. Features a keyless, lever-action 4-position blade clamp for quick and easy blade changes in 4 directions for a variety of applications including flush cutting.
applications
- Include wood and nail-embedded wood, light to heavy gauge metals, drywall and plaster, plastics, rubber, fiberglass and composites
features
- Powerful 12-amp motor designed for heavy-duty applications
- 4-position blade clamp allows for flush cutting and increased versatility
- Keyless lever-action blade clamp for quick and easy blade changes
- 0-2,900 strokes per minute and a 1-1/8-in stroke length for fast and efficient cutting
- Variable-speed trigger allows user to instantly control speed at the trigger
- Applications include wood and nail-embedded wood, light to heavy gauge metals, drywall and plaster, plastics, rubber, fiberglass and composites
| Weight | 8.2 LB |
| EAN or UPC | 885911406703 |

