Skip to content Skip to navigation menu
DeWaltDWE402K

DWE402K

11A, 11,000 RPM 4-1/2" Paddle Switch Grinder w/ kitbox
Item #112300027
  • 11A, 11,000 RPM 4-1/2" Paddle Switch Grinder w/ kitbox
DeWaltDWE402K
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 11A, 11,000 RPM 4-1/2" Paddle Switch Grinder w/ kitbox

description

  • The DEWALT 4-1/2-in 11-amp angle grinder kit has one-touch™
  • guard allows for 360-degree rotation of the guard with a single action. Quick-Change™
  • Wheel release allows tool free wheel removal without need for a wrench. Top mounted and protected spindle lock button maximizes depth of cut without compromising durability. Uniquely small gripping surface in this power class allows for the best comfort available in this class. Newly designed side handle provides excellent ergonomics. Auto-off brushes shut the tool down when the brushes need replacing to avoid tool damage. Paddle switch with safety lock-off prevents accidental start up. Matching wheel flanges allow the use of common accessories.

features

  • Next generation 11-Amp AC/DC 11,000-rpm motor provides the best power to weight/size ratio available
  • Dust ejection system™
  • provides durability by ejecting damaging dust and debris particles that enter the tool
  • Oversized brushes provide 65% longer brush life over previous model (D28402)
  • Large spiral bevel gear provides long transmission life
  • One-Touch Guard allows for 360-degree rotation of the guard in a single action
  • Paddle switch with safety lock-off prevents accidental start up
  • Matching wheel flanges allow the use of common accessories
  • Made in the USA with global materials
  • Low profile gear case allows access into tight spaces
Weight 8.6 LB
EAN or UPC 885911355889
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison