- 4.5" SMALL ANGLE GRINDER NO LOCK
description
- DEWALT 4-1/2 In. paddle switch small angle grinder. Low profile, jam-pot gear case increases durability and allows tool to fit into tight spaces. Quick-Change™ Wheel release allows tool free wheel removal without need for a wrench. 2-position removable side handle provides increased comfort and control. 5/8 In. to 11 spindle thread accepts a wide range of 4-1/2 In. accessories.
features
- 9 Amp AC/DC, 12,000 rpm motor designed for faster material removal and higher overload protection
- High efficiency motor provides low operating temps
- One-touch™ guard allows for 360 degree rotation of the guard with a single action
- Slim, ergonomic body design provides increased comfort in extended use applications
- Low profile, jam-pot gear case increases durability and allows tool to fit into tight spaces
- Quick-Change™ wheel release allows tool free wheel removal without need for a wrench
- 2-position removable side handle provides increased comfort and control
- 5/8-in-11-in spindle thread accepts a wide range of 4-1/2-in accessories
- Made in the USA with global materials
| Weight | 5.45 LB |
| EAN or UPC | 885911278850 |

