Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
DeWaltDWE43116N

DWE43116N

4-1/2 - 5/6 TRIGGER GRIP GRINDER
Item #117181468
DeWaltDWE43116N
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DWE43116N 4-1/2 In. to 6 In. high performance grinder w/ trigger grip is powered by a 13 Amp motor and equipped with the dust ejection system™ technology designed to protect the tool from damaging dust and debris that enters through air intake vents.

features

  • 9,000 RPM rating
  • 13 Amp motor
  • Dust ejection system provides durability by ejecting damaging dust and debris particles that enter through the air intake vents.
  • Manufactured by DEWALT
Weight 8.2 LB
EAN or UPC 885911559768
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison