description
- Minimize downtime with this 5-in brushless variable speed, slide switch, small angle grinder with Kickback Brake. It has a brushless motor, meaning you never have to service it for brush replacements. Get perform and protect™ features in this tool for enhanced user protection, including Kickback Brake and E-Clutch®. This high-performance grinder for professionals is guaranteed tough.
features
- Brushless motor requires no brush changes
- The electronic Kickback Brake engages when a pinch, stall, or bind-up event is sensed, engaging with maximum force to quickly stop the wheel, reduce the movement of the grinder, and shut the motor off
- Power-loss reset™ - the on/off trigger switch has a no-volt release function in the event of a power outage or other unexpected shut down, the trigger switch will need to be cycled (turned off and then on) to restart tool
- Variable speed functionality lets the user adjust wheel speed for applications as needed
| Weight | 6.0 LB |
| EAN or UPC | 885911538626 |

