Skip to content Skip to navigation menu
DeWaltDWE46202

DWE46202

5IN BRUSHLESS TUCKPOINTING KIT
Item #117181452
DeWaltDWE46202
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This 5 in. / 6 in. Brushless small angle grinder, slide with Tuckpointing shroud has our powerful brushless motor, meaning you never have to service it for brush replacements. The brake stops the wheel quickly when the motor shuts off. Perform & protect™ features include kickback brake and E-Clutch®, which are designed to activate in bind-ups or stalls.

features

  • Brushless motor requires no brush changes
  • The electronic kickback brake engages when a pinch, stall, or bind-up event is sensed, engaging with maximum force to quickly stop the wheel, reduce the movement of the grinder, and shut the motor off
  • Power-Loss Reset® - the on/off trigger switch has a no-volt release function. in the event of a power outage or other unexpected shut down, the trigger switch will need to be cycled (turned off and then on) to restart tool.
  • Variable speed functionality lets the user adjust wheel speed for applications as needed
Weight 6.53 LB
EAN or UPC 885911522700
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison