description
- This 5 in. Brushless surfacing grinder kit with kickback brake is equipped with a brushless motor to eliminate brush replacements, reducing downtime. It also features a brake that stops the wheel quickly. Perform & protect™ features on this tool include kickback brake and E-Clutch® to help enhance user protection without impacting performance.
features
- Brushless motor requires no brush changes
- The electronic kickback brake engages when a pinch, stall, or bind-up event is sensed, engaging with maximum force to quickly stop the wheel, reduce the movement of the grinder, and shut the motor off
- Power-Loss Reset® - the on/off trigger switch has a no-volt release function. in the event of a power outage or other unexpected shut down, the trigger switch will need to be cycled (turned off and then on) to restart tool.
- Variable speed functionality lets the user adjust wheel speed for applications as needed
- DWE46005 Bail handle (included) offers multiple positions for user preferred configuration
| Weight | 10.3 LB |
| EAN or UPC | 885911538633 |

