description
- The DWE7491X 10 In. job site table saw with scissor stand has a 15 Amp motor. Features tool-free guarding component adjustments and fast, accurate fence adjustments. Compact and lightweight with a metal roll cage and folding stand for jobsite durability.
features
- Rack and pinion telescoping fence rails make fence adjustments fast, smooth, and accurate
- Patented material support, can be used for narrow rip cuts.
- onboard storage provides easy access to the blade guard assembly, fence, riving knife, push stick, miter gage, wrenches, and cord wrap when not in use.
- Compact folding stand
- Blade guard assembly allows for tool free adjustments of the guard for different application
- Flip over fence, allows for narrow rip cuts.
- Telescoping fence rails retract to create a small, portable package.
- Features a 15 amp high-torque motor with the power to cut pressure-treated lumber and hardwoods
- 2-1/2" dust collection port easily connects to a vacuum for efficient dust extraction
- 3-1/8" depth of cut at 90 and 2-1/4" at 45
| Weight | 89.9 LB |
| EAN or UPC | 885911556828 |

