- DEWALT UTC (Ultimate Trim Compressor )
description
- DEWALT 200 PSI ultimate trim compressor. Lightweight (36 lbs), thin (12.5 In.) and compact design is easy to carry and store. Compressor can be operated/stored in either the vertical or horizontal position. Roll cage and control panel provide protection to key compressor components. Dual quick couplers to easily support 2 nailers. Ball valve drain allows for quick and thorough tank draining. Convenient cord wrap for easy storage. High-flow regulator for increased performance.
features
- 3.0 SCFM delivered at 90 PSI pump, 2.5 gallon tank and 200 MAX PSI enables large amount of nails to be fired and provides quick recovery
- Durable oil free pump provides extended maintenance-free operation
- Low 71.5 dba allows for quieter operation (tested per ISO3744)
- Low 12 amp draw motor provides easy start-up and reduces breaker tripping
| Weight | 42.5 LB |
| EAN or UPC | 885911312103 |

