Skip to content Skip to navigation menu
DeWaltDWHT20540

DWHT20540

DWSAWS6INJAB DEWALT 6" UTILITY JAB SAW
Item #117181364
DeWaltDWHT20540
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DEWALT jab saw’s tooth design reduces the time spent cutting by 50% compared to traditional tooth designs. This time saving jab saw can be used for cutting multiple materials. The ability to cut many types materials saves valuable time on many projects.

features

  • Aggressive tooth design cuts up to 50% faster than traditional tooth designs
  • Multiple material usage for use on drywall, plastic and other building materials
  • Handle - plastic with rubber undermount, 6 In. blade
  • Manufactured by DEWALT
Weight 0.36 LB
EAN or UPC 76174205404
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison