- Rafter Square
description
- DEWALT 7 In. premium rafter square.
features
- Stamped-in contrasting color graduations for better readability
- Extra-thick extruded aluminum body holds up to heavy-duty use, ideal for use as saw guide
- Large base helps provide better grip on materials
- Scribe line notches for marking rip cuts
| Blade Length | 7 in |
| Material | Aluminum |
| Weight | 0.626 LB |
| EAN or UPC | 76174460315 |

