Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
DeWaltDWHT69233

DWHT69233

DEWALT MULTI-BIT RATCHETING SCREWDRIVER
Item #117181240
DeWaltDWHT69233
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DEWALT ratcheting screwdriver has an integrated storage compartment for housing of up to 12 bits. Bits are held in with the magnetic bit holder. The removable bar can be used with power drills. The heavy duty ratcheting mechanism works well for high torque applications. Regular bits can be inserted into the handle for confined work areas.

features

  • Internal bit storage holds up to 12 bits
  • Heavy-duty ratchet mechanism for high torque applications
  • Removable bar can also be used in power drills
  • Handle will also take regular bit for use in confined space
  • Magnetic bit holder with slim profile for added utility
  • Durable tri-material handle with comfort grip
Weight 0.863 LB
EAN or UPC 76174692334
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison