Skip to content Skip to navigation menu
DeWaltDWHT70277

DWHT70277

DEWALT COMPOUND ACTION PLIER - LONGNOSE
Item #117181230
DeWaltDWHT70277
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DEWALT compound action pliers combine a secure jaw grip with powerful cutting. An aggressive cross hatch tooth design provides a stable griping platform. The compound action feature makes cutting through various objects simple.

features

  • 70% more cutting power over standard cutting pliers
  • New bi-material handles for strong grip and comfort
  • Aggressive cross hatch tooth design for better gripping
  • Chrome vanadium steel for strength and durability
  • Induction hardened cutting blades for improved strength and durability
  • Beginning of a premium pliers line with more SKUs to come
Weight 0.825 LB
EAN or UPC 76174702774
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison