Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
DeWaltDWHT70286

DWHT70286

DEWALT TIN SNIP - 10"
Item #117181229
DeWaltDWHT70286
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DEWALT tin snips are made from heavy-duty forged steel which cuts up to 22ga. cold rolled steel and 26ga. stainless steel. The grips are double dipped for a slip resistant grip. These snips exceed ANSI specifications in cutting performance and durability.

features

  • Heavy-duty forged steel cuts up to 22ga. cold rolled steel and 26ga. stainless steel
  • Double dipped slip resistant grip
  • Exceeds ANSI specifications in cutting performance and durability
  • DEWALT product
Weight 1.151 LB
EAN or UPC 76174702866
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison