Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
DeWaltDWHT77642

DWHT77642

WORK AREA TRIPOD
Item #117181190
DeWaltDWHT77642
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DEWALT work area tripod is used for mounting heavy duty area lights. Its height ranges from 25 In. to 72 In.. featuring a threaded cap for securing lights to it, this lightweight and durable tripod helps to get the job done in the toughest conditions.

features

  • Height ranges from 25" to 72"
  • Threaded cap to secure light to tripod
  • Lightweight, durable aluminum construction
  • Construction jobsite - concrete & masonry, framing & roofing, drywall, landscaping, builder remodeler
Weight 8.0 LB
EAN or UPC 76174776423
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison