Skip to content Skip to navigation menu
DeWaltDWHT83148

DWHT83148

DEWALT SMALL TRIGGER CLAMP 4.5" - 2 PK
Item #117181180
DeWaltDWHT83148
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DEWALT one-handed bar clamp combines strong clamping force with ease of use. This clamp can be operated with just one hand. A tough re-enforced nylon body provides added durability. Removable jaw pads help protect work surfaces.

features

  • One-handed operation
  • Converts to a spreader
  • 1.5 In. (38 mm) throat depth for added utility
  • Re-enforced nylon body for strength
  • Removable jaw pads protect work surfaces
Weight 0.375 LB
EAN or UPC 76174831481
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison