Skip to content Skip to navigation menu
DeWaltDWHT83149

DWHT83149

DEWALT MEDIUM TRIGGER CLAMP 6" - 2 PK
Item #117181179
DeWaltDWHT83149
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DEWALT One-Handed Bar Clamp combines strong clamping force with ease of use. This clamp can be operated with just one hand. A tough re-enforced nylon body provides added durability. Removable jaw pads help protect work surfaces.

features

  • One-handed operation
  • 200 lbs clamping force
  • 3” (76mm) throat depth for added utility
  • Tough re-enforced nylon body
  • Removable jaw pads protect work surfaces
Weight 1.67 LB
EAN or UPC 76174831498
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison