Skip to content Skip to navigation menu
DeWaltDWHT83194

DWHT83194

24" Large Trigger Clamp
Item #117181170
DeWaltDWHT83194
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 24 In. large bar clamp is versatile and easy to use. Its reinforced nylon body and heat-treated steel bar are strong and durable. With 300 Lbs. of clamping force, 3-1/4 In. throat depth, quick change button for easy conversion to a spreader and removable jaw pads to help reduce marring, this clamp was build to exceed the expectations of professional contractors.

features

  • 300 lb clamping force
  • 3-1/4 In. throat depth
  • Reinforced nylon body and heat-treated steel bar for strength and durability
  • One-handed operation for ease of use
  • Quick change button allows for easy conversion to a spreader
  • Removable jaw pads helps reduce marring
Weight 2.022 LB
EAN or UPC 76174831948
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison