Skip to content Skip to navigation menu
DeWaltDWMT70774

DWMT70774

1/2 IMPACT WRENCH- DEWALT
Item #117181005
DeWaltDWMT70774
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DEWALT DWMT70774 1/2 In. square drive impact wrench features a maximum torque at 600 ft-lbs which helps to break free fasteners that are stubborn or stuck. The 7300 RPM helps provide high power fastening, with a twin hammer mechanism. This impact wrench also offers an adjustable power regulator. This impact wrench offers a composite body design, and ergonomic handle with a bottom handle exhaust. It operates at 1000 bpm (blows/minute) and has a 1/4 In. air inlet.

features

  • Maximum torque 600 ft-lb helps to break free fasteners
  • 7300 RPM for high power fastening / 1000 bpm
  • Twin hammer mechanism and adjustable power regulator
  • Bottom handle exhaust
Weight 5.6 LB
EAN or UPC 76174707748
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison