Skip to content Skip to navigation menu
DeWaltDWMT70784

DWMT70784

CUT-OFF TOOL - DEWALT
Item #117180996
DeWaltDWMT70784
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DEWALT DWMT70784 cut-off tool features a light weight aluminum body with an ergonomically designed cushion grip for user comfort and ease. This cut-off tool has a touch control trigger for easy user control. It has a 1/4 In. air inlet, and a safety throttle lever for protection. The DWMT70784 cut-off tool offers rear air exhaust to direct away from the tool. It operates at a speed of up to 22,000 RPM. It is backed by DeWalt's 3 year limited manufacturers warranty.

features

  • Aluminum body design
  • Touch control trigger
  • Safety throttle lever
  • 1/4 In. air inlet
Weight 2.6 LB
EAN or UPC 76174707847
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison