Skip to content Skip to navigation menu
DeWaltDWMT70786

DWMT70786

3/8IN REVERSIBLE DRILL - DEWALT
Item #117180994
DeWaltDWMT70786
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • DEWALT 3/8-in pneumatic reversible drill. Quick-change keyless chuck for easy change over between bits. 2100 RPM with free speed at 90-PSI helps drill through durable materials. Variable speed trigger allows user to apply needed amount of power. One hand operation-forward/reverse switch for quick and easy switching.

features

  • Quick-change keyless chuck for easy change over between bits
  • 2100 RPM with free speed at 90-PSI helps drill through durable materials
  • Variable speed trigger allows user to apply needed amount of power
  • 1 hand operation-forward/reverse switch for quick and easy switching
Weight 2.9 LB
EAN or UPC 76174707861
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison