- 1/2 in Socket Size
- 12 Points
- Metric and Inch
- Standard/Impact Socket
- 1/2 in Socket Drive Size
description
- Knurled beauty rings to reduce hand slippage. Premium Chrome Vanadium Steel for strength and durability. Unit of Measure: SAE
features
- Knurled beauty rings to reduce hand slippage.
- Premium Chrome Vanadium Steel for strength and durability.
- Unit of Measure: SAE
- Point Size: 12
| Socket Type | Standard/Impact |
| Material | Vanadium Steel |
| Drive Size | 1/2 in |
| Socket Size | 1/2 in |
| Finish | Steel |
| Length | 0.9375 in |
| Deep Well | Yes |
| No. of Points | 12 |
| Weight | 0.564 LB |
| EAN or UPC | 76174745467 |

