Skip to content Skip to navigation menu
DeWaltDWMTC15

DWMTC15

15PC MAGNETIC TOUGH CASE
Item #111938687
  • 15PC MAGNETIC TOUGH CASE
DeWaltDWMTC15
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 15PC MAGNETIC TOUGH CASE

description

  • The DEWALT DWMTC15 is a must have 15PC Magnetic Tough Casefor everyone. The set includes Magnetic Tough Case, 1 - 2" PH#2, 1 - 2" SQ#2, 2 - 1" SL#8, 3 - 1" PH#2, 1 - 1" PH#3, SQ#1, SQ#2, T25, 1- 1/4, 5/16, 3/8 Nutsetter, 1 - 3" Magnetic Holder. The impact resistant material adds increased durability tp prevent breakage. The built in hooks allow the case to hang anywhere or use the 2 high strength magnets allow to be fixed to any ferrous surface.

features

  • 2 high strength magnets allow to be fixed to any ferrous surface
  • Built in hooks allow the case to hang anywhere
  • Impact resistant material adds increased durability tp prevent breakage
  • Set includes magnetic tough case, 1 to 2 In. PH#2, 1 to 2 In. SQ#2, 2 to 1 In. SL#8, 3 to 1 In. PH#2, 1 to 1 In. PH#3, SQ#1, SQ#2, T25, 1-1/4, 5/16, 3/8 cutterhead, 1 to 3 In. magnetic holder
  • Can accommodate additional bits or fasteners
Weight 0.94 LB
EAN or UPC 885911216906
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison