Skip to content Skip to navigation menu
DeWaltDWS520CK

DWS520CK

HD 6-1/2 165MM TRACKSAW KIT 50&102
Item #101790255
DeWaltDWS520CK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • DEWALT® TrackSaw™, powered by 12 Amp, 1300 watt motor, delivers table saw precision and quality in a portable package. The innovative track allows you to cut accurately, while its rubber edge prevents splintering. On-track cut depth: 2-1/8 In. (54 mm) at 90 degrees, 1-5/8 In. (41 mm) at 45 degrees. Depth scale accurately indicates exact depth of cut while accounting for track thickness. Includes 59 In. and 102 In. tracks.

features

  • Zero-clearance TrackSaw™ cutting system delivers precise, straight, splinter-free cuts
  • TrackSaw™ dual-edged tracks provide perfectly straight cuts in both directions
  • 12 Amp, 1300 watt motor effortlessly powers through hard woods up to 2-1/8 In. thick
  • Continuous anti-kickback mechanism & riving knife prevent kickback when engaged
  • Low-profile blade guard allows saw to be used in confined spaces
  • Straight plunge mechanism for optimal ergonomics
  • Universal 1-1/4 In. dust port provides 90% efficient dust collection with vacuum
  • Independently certified to meet applicable standards
Weight 46.3 LB
EAN or UPC 885911087711
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison