- Plunge Saw
description
- The 6-1/2-in TrackSaw Kit has a 12-Amp motor to easily power through hardwoods up to 2-1/8 in thick. It features a straight plunge mechanism for optimal ergonomics. For use with TrackSaw cutting system to deliver precise, straight, splinter-free cuts.
features
- Zero-clearance TrackSaw™ cutting system delivers precise, straight, splinter-free cuts
- TrackSaw™ dual-edged tracks provide perfectly straight cuts in both directions
- 12 Amp, 1300 watt motor effortlessly Powers through hard woods up to 2-1/8 In. thick
- Continuous anti-kickback mechanism and riving knife prevent kickback when engaged
- Low-profile blade guard allows saw to be used in confined spaces
- Straight plunge mechanism for optimal ergonomics
- Universal 1-1/4 In. dust port provides 90% efficient dust collection with vacuum
- Universal 1-1/4-in dust port for 90% efficient dust collection with vacuum
| Weight | 18.3 LB |
| EAN or UPC | 885911087636 |

