description
- DEWALT® TrackSaw™, powered by 12 Amp, 1300 watt motor, delivers table saw precision and quality in a portable package. The innovative track allows you to cut accurately, while its rubber edge prevents splintering. On-track cut depth: 2-1/8 In. (54 mm) at 90 degrees, 1-5/8 In. (41 mm) at 45 degrees. Depth scale accurately indicates exact depth of cut while accounting for track thickness. Includes 59 In. track.
features
- Zero-clearance TrackSaw™ cutting system delivers precise, straight, splinter-free cuts
- TrackSaw™ dual-edged tracks provide perfectly straight cuts in both directions
- 12 Amp, 1300 watt motor effortlessly powers through hard woods up to 2-1/8 In. thick
- Continuous anti-kickback mechanism and riving knife prevent kickback when engaged
- Low-profile blade guard allows saw to be used in confined spaces
- Straight plunge mechanism for optimal ergonomics
- Universal 1-1/4 In. dust port provides 90% efficient dust collection with vacuum
- Independently certified to meet applicable standards
- Universal 1-1/4-in dust port for 90% efficient dust collection with vacuum
| Weight | 26.3 LB |
| EAN or UPC | 885911087698 |

