Skip to content Skip to navigation menu
DeWaltDWS713

DWS713

15 AMP 10IN COMPOUND MITER SAW
Item #117180184
DeWaltDWS713
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 10-in Compound Miter Saw has a 15 Amp motor to deliver 5,000 rpm for extended power and durability. It features a stainless-steel miter detent plate and turn knob lock that provide repeatable accuracy and durability with easy adjustments. Tall sliding fences support 4-1/2-in of crown molding vertically nested. The lightweight design and built-in carry handle allow for great portability.

features

  • Stainless steel miter detent plate with 14 positive stops
  • Precise miter system and machined base fence support
  • Tall sliding fence supports 4-1/4-in base vertically
  • Bevels 0°- 48° to the left and 0°- 3° to the right
  • 2-in x 6-in dimensional lumber cross cut capacity at 90° and 2-in x 4-in dimensional lumber at 45°
Weight 38.1 LB
EAN or UPC 885911570817
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison