Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
DeWaltDWST08201

DWST08201

SUPERSEDED TO DWLT_DWST08165, MTRL - 119013592
Item #103329910
  • DEWALT TOUGHSYSTEM DS150 CASE
DeWaltDWST08201
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • DEWALT TOUGHSYSTEM DS150 CASE

description

  • The DEWALT Tough System allows any professional to build the storage option that fits their needs. Technicians, electricians and contractors can all use different combinations, eliminating the need for multiple storage boxes spread throughout the jobsite or workshop. This system offers contractors a means of organizing, sorting and transporting their tools and materials from one jobsite to the next. Tough System units can be stacked and locked together or they can be attached to the L-Carrier (DWST08210) for easy transport. The DWST08201 is a robust briefcase with 4 carry handles that fits both power tools and accessories. It also features an integrated water seal for tool and material protection from rain, snow and other weather elements. A central locking mechanism allows the stand-alone storage cases to securely attach to the carrier for easy transport. For jobsite security, padlock eyes permit locking of the stand-alone units.

features

  • Durable 4mm thick structural foam box wall gives robust structure to the stand alone units
  • Integrated water seal in every unit for protection of contents and long life for your equipment
  • Metal carrier with adjustable foldable brackets allows tailored configuration
  • Central locking mechanism secures the box to the frame
  • IP65 rating - water and dust resistant
Weight 10.05 LB
EAN or UPC 76174703214
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison