Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
DeWaltDWST08204

DWST08204

PENDING RECODE TO DWLT_DWST08400, MTRL - 118516282
Item #103328635
  • DEWALT TOUGHSYSTEM DS400 CASE
DeWaltDWST08204
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • DEWALT TOUGHSYSTEM DS400 CASE

description

  • The DEWALT tough system allows any professional to build the storage option that fits their needs. Technicians, electricians and contractors can all use different combinations, eliminating the need for multiple storage boxes spread throughout the jobsite or workshop. This system offers contractors a means of organizing, sorting and transporting their tools and materials from one jobsite to the next. Tough system units can be stacked and locked together or the can be attached to the l-carrier (DWST08210) for easy transport. The DWST08204 extra large case is sized for larger power tools and power tool kits. It provides removable vertical storage for easy access and organization. Professionals can efficiently store their screwdrivers, chisels, etc. in an upright format for stress-free searching. It can also fit power tool chargers and other large accessories. It also features an integrated water seal for tool and material protection from rain, snow and other weather elements. A central locking mechanism allows the stand-alone storage cases to securely attach to the carrier for easy transport. For jobsite security, padlock eyes permit locking of the stand-alone units. The DEWALT tough system is backed by a limited lifetime warranty.

features

  • Durable 4 mm thick structural foam box wall gives robust structure to the stand alone units
  • Integrated water seal in every unit for protection of contents and long life for your equipment
  • Metal carrier with adjustable foldable brackets allows tailored configuration
  • Central locking mechanism secures the box to the frame
  • IP65 rating - water and debris resistant
  • Inner vertical storage for hand tools
Weight 14.74 LB
EAN or UPC 76174703238
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison