Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
DeWaltDWST22644

DWST22644

700S 26IN 4DWR OPEN TILL CHEST-BLACK
Item #117180153
DeWaltDWST22644
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This 700 Series 26-inch wide 4-Drawer Tool Chest is constructed of double-wall steel for strength and durability. It has four 100-pound load capacity drawers, featuring full-extension ball-bearing drawer slides with soft close latching for smooth and quiet operation. It also has a heavy-duty keyed internal locking system to safeguard tools. Conveniently charge your power tools, batteries, and electronics in the under-lid area which features gas struts for easy opening and closing. Also included are four DEWALT embossed drawer liners and one DEWALT embossed top mat. Recommended with this unit is our 700 Series 26-inch wide 6-Drawer Rolling Tool Cabinet (DWST22760), sold separately.

features

  • Integrated power and USB on chest can charge power tools, batteries, and electronics
  • 18-20 gauge double-wall steel construction is reinforced with internal corner gussets
  • 100 lb. ball-bearing drawers with soft close latching for smooth and quiet operation
  • Under-lid area includes an open front, gas struts, and top mat
  • DEWALT labeled lid stiffener provides extra stability
  • Heavy-duty keyed locking system safeguards your tools
  • 7,206 cubic inches of storage
Weight 80.0 LB
EAN or UPC 721615312370
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison