Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
DeWaltDWST24071

DWST24071

900S 41IN 6DWR OPEN TILL CHEST-BLACK
Item #117180150
DeWaltDWST24071
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This 900 Series 41-inch wide 7-Drawer Tool Chest is constructed of double-wall steel for strength and durability. It has seven drawers with a 200-pound load capacity. The full-extension ball-bearing drawer slides are equipped with the POSI-LATCH® drawer latching system for easy release by lifting the drawer trim. It also has a heavy-duty keyed internal locking system to safeguard tools. Conveniently charge your power tools, batteries, and electronics in the under-lid area with gas struts for easy opening and closing. Also included are seven DEWALT embossed drawer liners and one DEWALT embossed top mat. Recommended with this unit is our 900 Series 41-inch wide 9-Drawer Rolling Tool Cabinet (DWST24191), sold separately.

features

  • Integrated power and USB on chest can charge power tools, batteries, and electronics
  • Double wall steel construction is reinforced with internal corner gussets
  • POSI-LATCH® drawer latching system for easy release by lifting the drawer trim
  • 200 lb. load capacity ball-bearing drawer slides
  • Under-lid area includes an open front, gas struts, and top mat
  • Lid stiffener provides extra stability
  • Heavy-duty keyed locking system safeguards your tools
  • 12,098 cubic inches of storage
Weight 199.0 LB
EAN or UPC 721615312493
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison