Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
DeWaltDWST24191

DWST24191

900S 41IN 9DWR CABINET - BLACK
Item #117180147
DeWaltDWST24191
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This 900 Series 41-inch wide 9-Drawer Tool Cabinet has eight 200-pound load capacity drawers and one 300-pound load capacity drawer. Equipped with full-extension ball-bearing drawer slides, the POSI-LATCH® drawer latching system allows for easy release by lifting the drawer trim. Conveniently charge your power tools, batteries, and electronics right from the side of the cabinet. It has a load rating of 2,500 pounds with reinforced mounting channels and four 6-inch by 2-inch casters, two of which lock and swivel. It is constructed of double-wall steel, and has a heavy-duty keyed internal locking system to safeguard tools. A full-grip tubular side handle with a comfortable black overmold is included for ease of mobility. Also included are nine DEWALT embossed drawer liners and one DEWALT embossed top mat to help protect the cabinet surface. Recommended with this unit is our 900 Series 41-inch wide 7-Drawer Tool Chest (DWST24071), sold separately.

features

  • Integrated power and USB on side of cabinet to charge power tools, batteries, and electronics
  • 18-20 gauge double-wall steel construction, reinforced with internal corner gussets
  • POSI-LATCH® drawer latching system releases easily by lifting the drawer trim
  • 200 lb. ball-bearing drawer slides and 300 lb. full-width top drawer for heavy loads
  • 6 in. x 2 in. casters support 2,500 lbs. with reinforced mounting channels, 2 lock and swivel
  • Full-grip tubular side handle with a comfortable black overmold
  • Heavy-duty keyed locking system to safeguard your tools
  • Extra deep bottom drawer can store large power tools and tool cases
  • 18,058 cubic inches of storage
Weight 280.0 LB
EAN or UPC 721615312509
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison