Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
DeWaltDWST24192

DWST24192

41" 9-DWR MOBILE WORKBENCH - BLACK
Item #117180146
DeWaltDWST24192
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This 900 Series 41-inch wide 9-Drawer Mobile Workbench features a black, sealed wood work surface for protection and easy cleaning. The workbench is constructed of double-wall steel for strength and durability. It has nine 200-pound load capacity drawers and one 300-pound load capacity drawer, all with full-extension ball-bearing drawer slides. This unit features the POSI-LATCH® drawer latching system which allows for easy release by lifting the drawer trim. It also has a heavy-duty keyed internal locking system to safeguard tools. Its load rating is 2,500 pounds with reinforced mounting channels and four 6-inch x 2-inch casters, two of which lock and swivel. Conveniently charge your power tools, batteries, and electronics from the side of the cabinet. A full-grip tubular side handle with a comfortable black overmold is included for ease of mobility.

features

  • Black, sealed wood work surface for protection
  • Integrated power and USB on side of cabinet to charge power tools, batteries, and electronics
  • 18-20 gauge double-wall steel construction is reinforced with internal corner gussets
  • POSI-LATCH® drawer latching system for easy release by lifting the drawer trim
  • 200 lb. ball-bearing drawer slides
  • 300 lb. full-width top drawer for heavy loads
  • 6 in. x 2 in. casters support 2,500 lbs. with reinforced mounting channels
  • 2 casters lock and swivel
  • Full-grip tubular side handle with a comfortable black overmold
  • Heavy-duty keyed locking system safeguards your tools
  • Extra deep bottom drawer can store large power tools and tool cases
  • 18,058 cubic inches of storage
Weight 290.0 LB
EAN or UPC 721615312486
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison