Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
DeWaltDWST25181

DWST25181

700S 52IN 8DWR OPEN TILL CHEST-BLACK
Item #117180145
DeWaltDWST25181
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This 700 Series 52-inch wide 8-Drawer Tool Chest is constructed of double-wall steel for strength and durability. It has eight 100-pound load capacity drawers with full-extension ball-bearing drawer slides and soft close latching for smooth and quiet operation. It also has a heavy-duty keyed internal locking system to safeguard tools. Conveniently charge your power tools, batteries, and electronics in the under-lid area with gas struts to provide access with easy opening and closing. Also included are eight DEWALT embossed drawer liners and one DEWALT embossed top mat. Recommended with this unit is our 700 Series 52-inch wide 9-Drawer Rolling Tool Cabinet (DWST25292), sold separately.

features

  • Integrated power and USB on chest can charge power tools, batteries, and electronics
  • 18-20 gauge double-wall steel construction is reinforced with internal corner gussets
  • 100 lb. ball-bearing drawers with soft close latching for smooth and quiet operation
  • Under-lid area includes an open front, gas struts, and top mat
  • DEWALT labeled lid stiffener provides extra stability
  • Heavy-duty keyed locking system safeguards your tools
  • 15,746 cubic inches of storage
Weight 130.0 LB
EAN or UPC 721615312165
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison