Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
DeWaltDWV012

DWV012

PENDING RECODE TO DWLT_DWV015, MTRL - 120662071
Item #110459993
  • 10G Vac w/auto filter cleaning
DeWaltDWV012
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10G Vac w/auto filter cleaning

description

  • The DWV012 10 Gallon wet/dry HEPA dust extractor with automatic filter cleaning has a powerful 15 Amp motor to deliver maximum suction and automatic filter cleaning every 30 seconds without stopping. Lightweight for easy transporting and heavy duty for jobsite durability.

features

  • Automatic filter clean pulses every 30 seconds for continuous operations without stopping to clean filter
  • Powerful 15 Amp motor delivers 140 CFM of airflow for maximum suction
  • Power tool actuation controls the on/off operations of the vacuum with a power tool
  • Variable suction controls vacuum's power consumption and amount of suction
  • Telescoping handle for easy transport
  • Universal hose connector provides a robust connection with swivel capability
  • Lightweight and portable weighing in at only 33.5 lbs
  • Heavy-duty wheels and casters provide job-site durability
  • Multiple lift and tie down points to secure vac to scaffolding or during transportation
  • Simple one switch operation to select tool actuation or vacuum only
Weight 0.0 LB
EAN or UPC 885911222754
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison