Skip to content Skip to navigation menu
DeWaltDWZCSB16

DWZCSB16

SHELL 16" REPLACEMENT BAR 60V DWCHAINSAW
Item #117180121
DeWaltDWZCSB16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This water-resistant 16 in. Chainsaw Bar is designed for durability. It fits 16 in. chains on our Cordless 60V MAX* Chainsaw (DCCS670). The bar is designed to cut smoothly and quickly with minimum kickback.

features

  • Constructed from a single piece of steel for durability**
  • Sprocket teeth carry the chain around the tip quickly with little friction or reduction in cutting speed**
  • Compatible with DEWALT 16 in. Replacement Chain - DWO1DT616T
  • Compatible with other replacement chains - Gauge: 0.043 in., Pitch: 3/8 in. low profile
Weight 1.172 LB
EAN or UPC 885911691741
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison