Dixon Valve & Coupling
1021208CLF
3/4" Hose x 1/2" Male NPTF Insert Lead Free Brass <= 0.25% Pb
Item #117102727
- 3/4" Hose x 1/2" Male NPTF Insert Lead Free Brass <= 0.25% Pb
applications
- For use where Lead Free fittings are required For use with potable water
| Length | 2.19 in |
| Hose ID | 3/4 in |
| Material | Lead-Free Brass |
| Male Thread | NPTF |
| Weight | 0.164 LB |
