- NPT FHB 3/8" X 1/2" LEAD FREE _= 0.
applications
- For use where Lead Free fittings are required For use with potable water
| Hose ID | 3/8 in |
| Material | C2745 Lead-Free Brass |
| Length | 1.66 in |
| Female Thread | NPTF |
| Weight | 0.054 LB |
| Hose ID | 3/8 in |
| Material | C2745 Lead-Free Brass |
| Length | 1.66 in |
| Female Thread | NPTF |
| Weight | 0.054 LB |