- 1" Hose Barb x 1" Fem NPTF Lead Free Brass C27450
applications
- Potable water applications Potable water systems are systems that provide water suitable for human consumption such as drinking food preparation dish-washing etc.
| Length | 2.32 in |
| Female Thread | NPTF |
| Material | C2745 Lead-Free Brass |
| Hose ID | 1 in |
| Weight | 0.347 LB |

