Dixon Valve & Coupling
1290604CLF
1/4" MNPT x 3/8" 90° Hose Barb Lead Free Brass <= 0.25% Pb
Item #117102776
- 1/4" MNPT x 3/8" 90° Hose Barb Lead Free Brass <= 0.25% Pb
applications
- For use where Lead Free fittings are required For use with potable water
| Pipe Thread | NPT |
| Male Thread Size | 1/4 in |
| Male Thread | NPT |
| Material | Lead-Free Brass |
| Weight | 0.066 LB |
