- ELBOW 90 DEG. 3/4 HOSE X 1/2 NPT 31
| Material | 316 Stainless Steel |
| Male Thread Size | 1/2-14 in |
| Male Thread | NPT |
| Pipe Thread | NPT |
| Weight | 0.236 LB |
| Material | 316 Stainless Steel |
| Male Thread Size | 1/2-14 in |
| Male Thread | NPT |
| Pipe Thread | NPT |
| Weight | 0.236 LB |