- 8 in Tube Outside Diameter
- 304 Stainless Steel Material
| Tube O.D. | 8 in |
| Material | 304 Stainless Steel |
| Pressure Rating | 100 PSI at 70 °F , 50 PSI at 250 °F |
| Weight | 0.0 LB |
| Tube O.D. | 8 in |
| Material | 304 Stainless Steel |
| Pressure Rating | 100 PSI at 70 °F , 50 PSI at 250 °F |
| Weight | 0.0 LB |