- 316L Stainless Steel Material
| Shape | Adapter |
| Tube O.D. | 4 in |
| Connection | Clamp x Hose End |
| Material | 316L Stainless Steel |
| Weight | 1.622 LB |
| Shape | Adapter |
| Tube O.D. | 4 in |
| Connection | Clamp x Hose End |
| Material | 316L Stainless Steel |
| Weight | 1.622 LB |