- 2.5" SMS Weld Male 316
| DN Size | 63.5 |
| Type | SMS |
| Shape | Welding Male |
| Tube O.D. | 2 1/2 in |
| Material | 316 Stainless Steel |
| Weight | 0.35 LB |
| DN Size | 63.5 |
| Type | SMS |
| Shape | Welding Male |
| Tube O.D. | 2 1/2 in |
| Material | 316 Stainless Steel |
| Weight | 0.35 LB |